50136111
Leuze Sensors, HTU330 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50136111

Leuze Sensors, HTU330 Series
In stock
Item Number
50136111
MFG Item Number
50136111
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, HTU330 Series
Item #
50136111
HTU330-3500.3/2NK-M12, Ultrasonic

HTU330 Series Information

  • Function largely independent of surface properties,ideal for detection of liquids,bulk materials,transparent media,...
  • Small dead zone at long scanning range
  • Adjustment of the switching point can be taught
  • NO/NC function reversible
  • 2 independent switching outputs(PNP or NPN)
  • Both outputs can easily be taught using a button
  • Stable plastic design
  • Temperature‑compensated scanning range

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50136111
Item Number 50136111
Manufacturer Leuze
Product Series HTU330
Family Series Leuze Sensors, HTU330 Series
Diameter 30 mm
Sensing Range (ft) 0.82-11.48 '
Beam Angle 7 °
Operating Voltage 12-30 VDC
Sensing Type End
Output Type NPN
Output Function NO, NC
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Body Composition Non-Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0.18 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved