50138251
Leuze Visual Signaling Devices, A7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50138251

Leuze Visual Signaling Devices, A7 Series
In stock
Item Number
50138251
MFG Item Number
50138251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, A7 Series
Item #
50138251
Signaling column

A7 Series Information

  • Continuous Tone
  • Optical and Acoustic Signaling
  • 24 VDC Supply Voltage

Specifications

Specifications
Manufacturer Part Number 50138251
Item Number 50138251
Manufacturer Leuze
Product Series A7
Family Series Leuze Visual Signaling Devices, A7 Series
Number of Tiers 3
Voltage 24 VDC
Nominal Voltage 24 VDC
Light Function Steady Burning
Light Type LED
Audible Alarm Buzzer
Stack Configuration Green, Orange, Red, Buzzer
Mounting Type Base Mount
IP Rating IP66
Tier 1 Green
Tier 2 Orange
Tier 3 Red
Approvals CE, CSA
Net Weight 1.675 lbs
Gross Weight 1.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved