50138326
Leuze Sensors, 9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50138326

Leuze Sensors, 9 Series
In stock
Item Number
50138326
MFG Item Number
50138326
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 9 Series
Item #
50138326
ODS9L2.8/LFH-100-M12

9 Series Information

  • Polarity Reversal, Transient, and Short Circuit Protection
  • Laser, Red Light Source
  • 10~30 VDC Supply Voltage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50138326
Item Number 50138326
Manufacturer Leuze
Product Series 9
Family Series Leuze Sensors, 9 Series
Type Optical Distance Sensor
Measurement Range 50-100 mm
Light Source Laser-Red
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection No
Short Circuit Protection No
Interface Type RS 232
Connection Type 5 Pin M12 Connector
Display Type LCD
Composition Non-Metallic
IP Rating IP67
Operating Temperature -4-122 °F
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved