50138329
Leuze Sensors, 9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50138329

Leuze Sensors, 9 Series
In stock
Item Number
50138329
MFG Item Number
50138329
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 9 Series
Item #
50138329
ODS9L2.8/LQZ-450-M12

9 Series Information

  • Polarity Reversal, Transient, and Short Circuit Protection
  • Laser, Red Light Source
  • 10~30 VDC Supply Voltage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50138329
Item Number 50138329
Manufacturer Leuze
Product Series 9
Family Series Leuze Sensors, 9 Series
Measurement Range 50-450 mm
Light Source Laser-Red
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection No
Short Circuit Protection No
Interface Type RS 485
Connection Type 5 Pin M12 Connector
Display Type LCD
Composition Non-Metallic
IP Rating IP67
Operating Temperature -4-122 °F
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved