50139665
Leuze Photoelectric Sensors, 25C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50139665

Leuze Photoelectric Sensors, 25C Series
In stock
Item Number
50139665
MFG Item Number
50139665
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 25C Series
Item #
50139665
Polarized retro-reflective

25C Series Information

  • Cable Connection
  • LED Display
  • IO‑Link Interface
The DRT 25C dynamic reference diffuse sensor reliably detects anything, from small and flat to tall and spherical products, even if the shapes and contours are irregular. This means that machines can be fitted with a single sensor regardless of the application. The single button teach function also makes the DRT 25C easy to set up.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50139665
Item Number 50139665
Manufacturer Leuze
Product Series 25C
Family Series Leuze Photoelectric Sensors, 25C Series
Power Type DC
Beam Type Laser
Max Range 3.28 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Composition Non-Metallic
Environmental Rating IP67, IP69K
Approvals CE, cULus
RoHS No
Net Weight 0.0485 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved