50142211
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50142211

Leuze Sensors
In stock
Item Number
50142211
MFG Item Number
50142211
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50142211
DMU430B-6000/PTV-M12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50142211
Item Number 50142211
Manufacturer Leuze
Family Series Leuze Sensors
Diameter 30 mm
Sensing Range (in) 23.62-236.22 "
Sensing Range (ft) 1.97-19.69 '
Beam Angle 15 °
Carrier Frequency (kHz) 75 kHz
Operating Voltage 15-30 VDC
Sensing Type End
Output Type PNP
Output Function Analog
Connection Type M12 Connector
Status Indicator No
Body Composition Metallic
Max Load Current 0.05 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved