50142455
Leuze Visual Signaling Devices, A7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50142455

Leuze Visual Signaling Devices, A7 Series
In stock
Item Number
50142455
MFG Item Number
50142455
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, A7 Series
Item #
50142455
A7-MH1

A7 Series Information

  • Continuous Tone
  • Optical and Acoustic Signaling
  • 24 VDC Supply Voltage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50142455
Item Number 50142455
Manufacturer Leuze
Product Series A7
Family Series Leuze Visual Signaling Devices, A7 Series
Accessory Type Signal Column
Approvals CE, CSA
RoHS No
Net Weight 0.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved