50142871
Leuze Sensors, 14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50142871

Leuze Sensors, 14 Series
In stock
Item Number
50142871
MFG Item Number
50142871
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 14 Series
Item #
50142871
IGSU14E/LWT.3-M12V

14 Series Information

  • Polarity Reversal and Short Circuit Protection
  • Transistor, Push‑Pull Switching Element
  • IO‑Link Interface

Specifications

Specifications
Manufacturer Part Number 50142871
Item Number 50142871
Manufacturer Leuze
Product Series 14
Family Series Leuze Sensors, 14 Series
Carrier Frequency (kHz) 2 kHz
Operating Voltage 18-30 VDC
Sensing Type Fork
Output Type PNP, NPN
Status Indicator No
Body Composition Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
IP Rating IP65
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved