50142879
Leuze Sensors, 12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50142879

Leuze Sensors, 12 Series
In stock
Item Number
50142879
MFG Item Number
50142879
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 12 Series
Item #
50142879
GSU12/6GX.3-M12

12 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50142879
Item Number 50142879
Manufacturer Leuze
Product Series 12
Family Series Leuze Sensors, 12 Series
Carrier Frequency (kHz) 1.75 kHz
Operating Voltage 12-30 VDC
Sensing Type Fork
Output Type PNP, NPN
Status Indicator No
Body Composition Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
IP Rating IP65
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved