50143077
Leuze Sensors, BCL 300i Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50143077

Leuze Sensors, BCL 300i Series
In stock
Item Number
50143077
MFG Item Number
50143077
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, BCL 300i Series
Item #
50143077
BCL 338i R1 M 100 D H F007

BCL 300i Series Information

  • Integrated fieldbus connectivity (PROFIBUS,PROFINET,EtherNet,EtherNet/IP,TCP/IP,multiNet RS 232/422/485) with Ethernet switch function (for linear topology)
  • Full CRT (code reconstruction technology) also detects heavily damaged or soiled codes
  • webConfig ‑ an operating‑system independent,browser‑based configuration tool
  • High‑quality optics with great depth of field and large opening angle
  • Compact housing design for problem‑free placement directly at the conveyor line
  • Modular connector hood,terminal hood and terminal box and graphical display
  • All optics models are also available with optional heating
These modular,stationary bar code readers feature code fragment technology and numerous equipment features.Also unique is the modular connection technology.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50143077
Item Number 50143077
Manufacturer Leuze
Product Series BCL 300i
Family Series Leuze Sensors, BCL 300i Series
Type Stationary Barcode Scanner
Light Source Laser-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC
Reading Distance 30-290 mm
Operating Voltage 18-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type USB
Number of Connections 1
Connection Type 32 Pin Plug Connector
Display Type LED
Environmental Rating IP65
Operating Temperature -31-104 °F
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved