50143211
Leuze Sensors, BCL 200i Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50143211

Leuze Sensors, BCL 200i Series
In stock
Item Number
50143211
MFG Item Number
50143211
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, BCL 200i Series
Item #
50143211
BCL 248i SM 110

BCL 200i Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50143211
Item Number 50143211
Manufacturer Leuze
Product Series BCL 200i
Family Series Leuze Sensors, BCL 200i Series
Light Source Laser-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC
Reading Distance 40-255 mm
Operating Voltage 18-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type PROFINET
Number of Connections 2
Display Type LED
Environmental Rating IP65
Operating Temperature 32-104 °F
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved