The store will not work correctly when cookies are disabled.
50143212
Leuze Sensors, BCL 200i Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BCL 200i Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
50143212 |
Item Number |
50143212 |
Manufacturer |
Leuze |
Product Series |
BCL 200i |
Family Series |
Leuze Sensors, BCL 200i Series |
Type |
Stationary Barcode Scanner |
Light Source |
Laser-Red |
Code Type |
2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC |
Reading Distance |
40-255 mm |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Interface Type |
PROFINET |
Number of Connections |
2 |
Connection Type |
4 Pin M12 Connector, 5 Pin M12 Connector |
Display Type |
LED |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Approvals |
CE |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved