50143261
Leuze Sensors, BCL 92 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50143261

Leuze Sensors, BCL 92 Series
In stock
Item Number
50143261
MFG Item Number
50143261
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, BCL 92 Series
Item #
50143261
BCL 92 SM 300

BCL 92 Series Information

  • LED Indicator
  • Output Format Selectable
  • Reading Gate Control

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50143261
Item Number 50143261
Manufacturer Leuze
Product Series BCL 92
Family Series Leuze Sensors, BCL 92 Series
Type Stationary Barcode Scanner
Light Source Laser-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC
Reading Distance 25-260 mm
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type RS 232
Number of Connections 1
Connection Type Cable
Display Type LED
Environmental Rating IP56
Operating Temperature 41-104 °F
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved