The store will not work correctly when cookies are disabled.
50143266
Leuze Sensors, BCL 92 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BCL 92 Series Information
- LED Indicator
- Output Format Selectable
- Reading Gate Control
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
50143266 |
Item Number |
50143266 |
Manufacturer |
Leuze |
Product Series |
BCL 92 |
Family Series |
Leuze Sensors, BCL 92 Series |
Type |
Stationary Barcode Scanner |
Light Source |
Laser-Red |
Code Type |
2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC |
Reading Distance |
40-275 mm |
Operating Voltage |
10-30 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Interface Type |
RS 232 |
Number of Connections |
1 |
Connection Type |
12 Pin M12 Connector |
Display Type |
LED |
Environmental Rating |
IP54 |
Operating Temperature |
41-104 °F |
Approvals |
CE |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved