50143803
Leuze Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50143803

Leuze Inductive Proximity
In stock
Item Number
50143803
MFG Item Number
50143803
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
50143803
IS 232FM/4NO-7E0-2-S8.3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50143803
Item Number 50143803
Manufacturer Leuze
Family Series Leuze Inductive Proximity
Power Type DC
Range 7 mm
Connection Type Cable Connection
Length of Cables 0.2 m
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Approvals cULus
Net Weight 0.1036 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved