50144033
Leuze Inductive Proximity, 208 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50144033

Leuze Inductive Proximity, 208 Series
In stock
Item Number
50144033
MFG Item Number
50144033
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, 208 Series
Item #
50144033
IS 208MM/4NO-3E0-S12

208 Series Information

  • Short Housing Models Available for Use in Confined Spaces
  • Bright LEDs at the Connection with the Display of the Function Reserve
  • NPN/PNP or Antivalent Outputs

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50144033
Item Number 50144033
Manufacturer Leuze
Product Series 208
Family Series Leuze Inductive Proximity, 208 Series
Power Type DC
Range 3 mm
Connection Type Cable Connection
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Approvals cULus
Net Weight 0.0441 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved