50144676
Leuze Visual Signaling Devices, A7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50144676

Leuze Visual Signaling Devices, A7 Series
In stock
Item Number
50144676
MFG Item Number
50144676
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, A7 Series
Item #
50144676
A7-V1-MP2-BZ2-S-DS-ROG-T-100

A7 Series Information

  • Continuous Tone
  • Optical and Acoustic Signaling
  • 24 VDC Supply Voltage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50144676
Item Number 50144676
Manufacturer Leuze
Product Series A7
Family Series Leuze Visual Signaling Devices, A7 Series
Mode of Operation Continuous
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Lamp Type LED
Mounting Base
IP Rating IP66
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 100,000 Hrs
Operating Current 0.16 A
Approvals CE, CSA
RoHS No
Net Weight 1.4994 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved