50144931
Leuze Sensors, IT19xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50144931

Leuze Sensors, IT19xx Series
In stock
Item Number
50144931
MFG Item Number
50144931
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, IT19xx Series
Item #
50144931
IT 1990i SR-3 USB-KIT

IT19xx Series Information

  • Industry‑Compatible Hand‑Held Scanners for all Common 1D Codes
  • Use in Rough or Contamination‑Susceptible Environments
  • Single Line Laser, Area Imager

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50144931
Item Number 50144931
Manufacturer Leuze
Product Series IT19xx
Family Series Leuze Sensors, IT19xx Series
Type Mobile 2D Code Reader
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, DotCode, EAN 128, EAN 8/13, EAN Addendum, GS1, Micro QR, MicroPDF, UPC
Reading Distance 0-837 mm
Operating Voltage 4-5.5 VDC
Nominal Voltage 6 VDC
Interface Type PS/2, RS 232, USB
Number of Connections 1
Connection Type RJ41
Display Type None
Environmental Rating IP65, IP67
Operating Temperature -4-122 °F
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved