50144932
Leuze Sensors, IT19xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50144932

Leuze Sensors, IT19xx Series
In stock
Item Number
50144932
MFG Item Number
50144932
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, IT19xx Series
Item #
50144932
IT 1990i XR-3 USB-KIT

IT19xx Series Information

  • Industry‑Compatible Hand‑Held Scanners for all Common 1D Codes
  • Use in Rough or Contamination‑Susceptible Environments
  • Single Line Laser, Area Imager

Specifications

Specifications
Manufacturer Part Number 50144932
Item Number 50144932
Manufacturer Leuze
Product Series IT19xx
Family Series Leuze Sensors, IT19xx Series
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, DotCode, EAN 128, EAN 8/13, EAN Addendum, GS1, Micro QR, MicroPDF, UPC
Reading Distance 0-2,236 mm
Operating Voltage 4-5.5 VDC
Nominal Voltage 6 VDC
Interface Type PS/2, RS 232, USB
Number of Connections 1
Display Type None
Environmental Rating IP65, IP67
Operating Temperature -4-122 °F
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved