The store will not work correctly when cookies are disabled.
50144933
Leuze Sensors, IT19xx Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
IT19xx Series Information
- Industry‑Compatible Hand‑Held Scanners for all Common 1D Codes
- Use in Rough or Contamination‑Susceptible Environments
- Single Line Laser, Area Imager
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
50144933 |
Item Number |
50144933 |
Manufacturer |
Leuze |
Product Series |
IT19xx |
Family Series |
Leuze Sensors, IT19xx Series |
Type |
Mobile 2D Code Reader |
Code Type |
2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, DotCode, EAN 128, EAN 8/13, EAN Addendum, GS1, Micro QR, MicroPDF, UPC |
Reading Distance |
0-837 mm |
Operating Voltage |
3.7 VDC |
Nominal Voltage |
6 VDC |
Interface Type |
PS/2, RS 232, USB |
Number of Connections |
1 |
Connection Type |
Bluetooth |
Display Type |
None |
Environmental Rating |
IP65, IP67 |
Operating Temperature |
-4-122 °F |
Approvals |
CE |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved