53800101
Leuze Safety Laser Scanner, RSL 410 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53800101

Leuze Safety Laser Scanner, RSL 410 Series
In stock
Item Number
53800101
MFG Item Number
53800101
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Laser Scanner, RSL 410 Series
Item #
53800101
RSL410-S, Safety laser scanner

RSL 410 Series Information

  • Any type of protective/warning field contours (1 field pair/quad)
  • Basic functions such as automatic start/restart,start/restart interlock (RES) and selectable contactor monitoring (EDM)
  • Optimum handling by means of separate intelligent connection unit and large,plain‑text display with integrated electronic spirit level
  • Ethernet TCP/IP and Bluetooth interface for simple and convenient configuration and diagnosis

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53800101
Item Number 53800101
Manufacturer Leuze
Product Series RSL 410
Family Series Leuze Safety Laser Scanner, RSL 410 Series
Scanning Angle 270
Light Source Laser-Infrared
Protective Field Range 0-3 m
Warning Field Range 0-20 m
Application Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Max Power Consumption 17 W
Number of Switching Outputs 2
Output Type OSSD
Switching Element PNP
Interface Type Bluetooth
Display Type LED Indicator
Environmental Rating IP65
Operating Temperature 32-122 °F
Approvals cULus, TUVsud
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved