53800102
Leuze Safety Laser Scanner, RSL 420 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53800102

Leuze Safety Laser Scanner, RSL 420 Series
In stock
Item Number
53800102
MFG Item Number
53800102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Laser Scanner, RSL 420 Series
Item #
53800102
RSL420-S, Safety laser scanner

RSL 420 Series Information

  • Monitored changeover of 10 field pairs/quads
  • Basic functions such as automatic start/restart,start/restart interlock (RES) and selectable contactor monitoring (EDM)
  • Optimum handling by means of separate intelligent connection unit and large,plain‑text display with integrated electronic spirit level
  • Ethernet TCP/IP and Bluetooth interface for simple and convenient configuration and diagnosis
  • 4 configurable signal outputs
  • E‑Stop linkage
The RSL 420 safety laser scanners expand the monitoring function to include flexible safety requirements adapted to the automation process.

Videos

Specifications

Specifications
Manufacturer Part Number 53800102
Item Number 53800102
Manufacturer Leuze
Product Series RSL 420
Family Series Leuze Safety Laser Scanner, RSL 420 Series
Scanning Angle 270
Light Source Laser-Infrared
Protective Field Range 0-3 m
Warning Field Range 0-20 m
Application Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Max Power Consumption 17 W
Number of Switching Outputs 2
Output Type OSSD
Switching Element PNP
Interface Type Bluetooth
Display Type LED Indicator
Environmental Rating IP65
Operating Temperature 32-122 °F
Approvals cULus, TUVsud
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved