53800103
Leuze Safety Laser Scanner, RSL 430 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53800103

Leuze Safety Laser Scanner, RSL 430 Series
In stock
Item Number
53800103
MFG Item Number
53800103
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Laser Scanner, RSL 430 Series
Item #
53800103
RSL430-S, Safety laser scanner

RSL 430 Series Information

  • Two independent protective functions and OSSD pairs with monitored changeover of 10 field pairs/quads each
  • Optimum handling by means of separate intelligent connection unit and large,plain‑text display with integrated electronic spirit level
  • Ethernet TCP/IP and Bluetooth interface for simple and convenient configuration and diagnosis
  • Automatic start/restart,start/restart interlock (RES) and selectable contactor monitoring (EDM)
  • 9 configurable signal outputs
  • E‑Stop linkage
  • Safe,internal switch‑off delay (Stop 1)
  • Configurable data output with UDP
Two independent protective functions and OSSD pairs with individual response time make the RSL 430 safety laser scanner interesting for many area safeguarding and access guarding applications with separate machine parts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53800103
Item Number 53800103
Manufacturer Leuze
Product Series RSL 430
Family Series Leuze Safety Laser Scanner, RSL 430 Series
Scanning Angle 270
Light Source Laser-Infrared
Protective Field Range 0-3 m
Warning Field Range 0-20 m
Application Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Max Power Consumption 17 W
Number of Switching Outputs 4
Output Type OSSD
Switching Element PNP
Interface Type Bluetooth
Display Type LED Indicator
Environmental Rating IP65
Operating Temperature 32-122 °F
Approvals cULus, TUVsud
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved