53800116
Leuze Safety Laser Scanner, RSL 440 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53800116

Leuze Safety Laser Scanner, RSL 440 Series
In stock
Item Number
53800116
MFG Item Number
53800116
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Laser Scanner, RSL 440 Series
Item #
53800116
RSL440-XL, Safety laser scanner

RSL 440 Series Information

  • Two independent protective functions and OSSD pairs with monitored changeover of 100 field pairs / 50 quads
  • 10 independent safety configurations for monitoring with different operating modes
  • Optimum handling by means of separate intelligent connection unit and large,plain‑text display with integrated electronic spirit level
  • Ethernet TCP/IP and Bluetooth interface for simple and convenient configuration and diagnosis
  • 9 configurable signal outputs
  • E‑Stop linkage
  • Safe,internal switch‑off delay (Stop 1)
  • Configurable data output with UDP
With two independent protective functions,up to 100 field pairs or 10 independent safety configurations,the RSL 440 safety laser scanners offer a solution for the most demanding safety tasks.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53800116
Item Number 53800116
Manufacturer Leuze
Product Series RSL 440
Family Series Leuze Safety Laser Scanner, RSL 440 Series
Scanning Angle 270
Light Source Laser-Infrared
Protective Field Range 0-8.25 m
Warning Field Range 0-20 m
Application Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Max Power Consumption 17 W
Number of Switching Outputs 4
Output Type OSSD
Switching Element PNP
Interface Type Bluetooth
Display Type LED Indicator
Environmental Rating IP65
Operating Temperature 32-122 °F
Approvals cULus, TUVsud
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved