53800309
Leuze Safety Laser Scanner, RSL 400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53800309

Leuze Safety Laser Scanner, RSL 400 Series
In stock
Item Number
53800309
MFG Item Number
53800309
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Laser Scanner, RSL 400 Series
Item #
53800309
RSL420P-M/CU400P-AIDA-OF

RSL 400 Series Information

  • Bluetooth, USB Interface
  • Laser, Infrared Light Source
  • Overvoltage Protection
The RSL 400 represents the latest generation safety laser scanners. Decades of experience have resulted in a development that is technologically unique and features impressive performance, robustness and many clever functions. Certain areas on machinery, systems and vehicles must be monitored for safety reasons in order to protect people or prevent collisions. The RSL 400 takes care of this easily and efficiently Thanks to its high operating range of 8.25 meters and a scanning angle of 270 degrees, it can monitor even large areas. Together with two protective functions, the RSL 400 can perform tasks that previously required two scanners

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53800309
Item Number 53800309
Manufacturer Leuze
Product Series RSL 400
Family Series Leuze Safety Laser Scanner, RSL 400 Series
Scanning Angle 270
Light Source Laser-Infrared
Protective Field Range 0-4.5 m
Application Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding, Mobile Side Guarding
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Max Power Consumption 24 W
Interface Type Bluetooth, Mini USB
Number of Connections 4
Connection Type PROFINET
Display Type LED Indicator
Environmental Rating IP65
Operating Temperature 32-122 °F
Approvals TUVsud
Net Weight 9.9206 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved