66537100
Leuze Light Curtains, MLD-500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

66537100

Leuze Light Curtains, MLD-500 Series
In stock
Item Number
66537100
MFG Item Number
66537100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, MLD-500 Series
Item #
66537100
MLD510-RT2

MLD-500 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 66537100
Item Number 66537100
Manufacturer Leuze
Product Series MLD-500
Family Series Leuze Light Curtains, MLD-500 Series
Safety Rated Yes
Supply Voltage 24 VDC
Operating Range 0.5-8 m
Response Time 25 ms
Connection 5 Pin M12 Connector
Feedback Loop Monitoring No
Muting No
Blanking No
Cascadable No
Manual Reset No
Auto Reset Yes
IP Rating IP67
Approvals CE, CSA
Net Weight 3.185 lbs
Gross Weight 3.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved