68000410
Leuze Light Curtains, MLC 500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

68000410

Leuze Light Curtains, MLC 500 Series
In stock
Item Number
68000410
MFG Item Number
68000410
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, MLC 500 Series
Item #
68000410
MLC500T40-1050, Safety light

MLC 500 Series Information

The MLC 500 series includes the newest generation of extremely sturdy type 4 safety light curtains.Three function classes‑Basic,Standard and Extended ‑ enable the most efficient use of devices from simple standard applications to complex controlled safeguarding processes.The devices can be used universally,due to the flexible fastening concept and the option of form‑locking installation. In addition,the series offers custom solutions for further areas of application.These include AIDA (Automation Initiative of German automobile manufacturers)‑compliant pin assignment,integrated AS‑i interface,safety classes IP67/69K as well as especially impact‑resistant,cascadable or EX‑certified models.

Specifications

Specifications
Protected Field (Height) 1,050 mm
Ships Factory Direct No
Manufacturer Part Number 68000410
Item Number 68000410
Manufacturer Leuze
Product Series MLC 500
Family Series Leuze Light Curtains, MLC 500 Series
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 40 mm
Operating Range 0-20 m
Connection M12 Plug
Muting No
Blanking No
IP Rating IP65
Approvals CSA, TUV Sud
Net Weight 2.515 lbs
Gross Weight 3.835 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved