68090302
Leuze Light Curtains, MLC 300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

68090302

Leuze Light Curtains, MLC 300 Series
In stock
Item Number
68090302
MFG Item Number
68090302
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, MLC 300 Series
Item #
68090302
MLC300T30-225, Safety light curtain

MLC 300 Series Information

The 300 series MLC safety light curtains are the latest generation of extremely slim and robust type 2 devices with slightly set back front screen and reinforced side walls.The devices are available in the Basic and Standard versions,thereby fulfilling various requirements.They can be used universally, due to metal end caps,a flexible fastening concept and the option of form‑locking installation. There are also variants which have an AIDA‑compliant pin assignment.

Specifications

Specifications
Protected Field (Height) 225 mm
Ships Factory Direct No
Manufacturer Part Number 68090302
Item Number 68090302
Manufacturer Leuze
Product Series MLC 300
Family Series Leuze Light Curtains, MLC 300 Series
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 30 mm
Operating Range 0-10 m
Connection M12 Plug
IP Rating IP65
Approvals CE, CSA
Net Weight 0.84 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved