LSER-46B/66-S-S12
Leuze Photoelectric Sensors, 46B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSER-46B/66-S-S12

Leuze Photoelectric Sensors, 46B Series
In stock
Item Number
LSER-46B/66-S-S12
MFG Item Number
LSER-46B/66-S-S12
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Photoelectric Sensors, 46B Series
Item #
LSER-46B/66-S-S12
Sensor, 50110930

46B Series Information

  • Throughbeam Photoelectric Sensor with Visible Red Light
  • Narrow Light Beam for Preventing Reflections Caused by Shiny Objects
  • Indicator for Fast, Precise Alignment

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSER-46B/66-S-S12
Item Number LSER-46B/66-S-S12
Manufacturer Leuze
Product Series 46B
Family Series Leuze Photoelectric Sensors, 46B Series
Power Type DC
Beam Type Visible Red
Max Range 196.85 '
Optimum Range 164.04 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type Push-Pull
Operating Mode Dark On, Light On
Connection Type 4 Pin Mini
Max Load Current 0.1 A
Matching Source Unit LSSR-46B-S-S12
Package Style Cubic
Composition Non-Metallic
Environmental Rating IP67, IP69K
Switching Frequency 500 Hz
Net Weight 0.11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved