41-3732
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-3732

Life Gear Flashlights
In stock
Item Number
41-3732
MFG Item Number
41-3732
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
41-3732
80 LUMEN GLOW FLASHLIGHT R,G,B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-3732
Item Number 41-3732
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Handheld
Light Settings 5
Max Light Output 80 Lumens
Power Source (3) AA
Light Output (High) 80 Lumens
Run Time (High) 25 Hrs
Body Color Assorted
Switch Style Push Button
Housing Material Plastic
Attachment Hanging Ring
Other Options Floating, Glow Light, Storage Compartment
Lamp Type LED
Comments 1-Hr Auto-Off Feature, Storage Compartment
Net Weight 0.36 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved