Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-3911

Life Gear Flashlights
In stock
Item Number
41-3911
MFG Item Number
41-3911
Availability

Obsolete Item No Longer Available

Product Details

Overview

Flashlights, Series
Item #
41-3911
USB Motion Sensor Rechargeable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-3911
Item Number 41-3911
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Headlamp
Light Settings 2
Max Light Output 120 Lumens
Power Source Rechargeable
Charge Time 7 Hrs
Voltage 3.7 V
Light Output (High) 120 Lumens
Run Time (High) 8 Hrs
Body Color Green
Switch Style Push Button
Housing Material Plastic
Attachment Adjustable Headband
Lamp Type LED
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved