41-3912
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-3912

Life Gear Flashlights
In stock
Item Number
41-3912
MFG Item Number
41-3912
41-3912 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
41-3912
3AAA Multi Color Head Light

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-3912
Item Number 41-3912
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Headlamp
Light Settings 9
Max Light Output 330 Lumens
Power Source (3) AAA
Light Output (Low) 90 Lumens
Light Output (High) 330 Lumens
Runtime (Low) 9 Hrs
Run Time (High) 3 Hrs
Beam Distance (High) 262 '
Body Color Green
Switch Style Push Button
Housing Material Plastic
Attachment Adjustable Headband
Water Resistance IPX4
Other Options Hunt Vision Green, Night Vision Red, Safety Whistle, Tiltable Head
Lamp Type LED
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved