41-3913
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-3913

Life Gear Flashlights
In stock
Item Number
41-3913
MFG Item Number
41-3913
This item cannot be canceled or returned
41-3913 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
41-3913
GLOW HEADLIGHT 250 Red, Blue, Green

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-3913
Item Number 41-3913
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Headlamp
Light Settings 4
Max Light Output 275 Lumens
Power Source (3) AAA
Light Output (Low) 80 Lumens
Light Output (High) 275 Lumens
Run Time (High) 3 Hrs
Beam Distance (High) 328 '
Peak Intensity (High) 2,648 cd
Body Color Assorted
Switch Style Push Button
Housing Material Plastic
Attachment Adjustable Headband
Other Options Tiltable Head
Lamp Type LED
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved