The store will not work correctly when cookies are disabled.
41-3942
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Carabineer Flashlight w/whistle
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
41-3942 |
Item Number |
41-3942 |
Manufacturer |
Life Gear |
Family Series |
Life Gear Flashlights |
Style |
Keychain |
Light Settings |
1 |
Max Light Output |
8 Lumens |
Power Source |
(4) LR41 |
Light Output (High) |
8 Lumens |
Run Time (High) |
2 Hrs |
Body Color |
Assorted |
Switch Style |
Twist On/Off |
Housing Material |
Aluminum |
Attachment |
Carabiner |
Other Options |
Safety Whistle |
Lamp Type |
LED |
Net Weight |
0.075 lbs |
Gross Weight |
0.075 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved