41-3946
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-3946

Life Gear Flashlights
In stock
Item Number
41-3946
MFG Item Number
41-3946
This item cannot be canceled or returned
41-3946 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
41-3946
Multi-Mode Red Glow Flashlight

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-3946
Item Number 41-3946
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Handheld
Light Settings 4
Max Light Output 80 Lumens
Power Source (3) AA
Light Output (High) 80 Lumens
Run Time (High) 25 Hrs
Body Color Clear
Switch Style Push Button
Housing Material Plastic
Other Options Floating, Glow Light, Storage Compartment
Lamp Type LED
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved