41-3969
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-3969

Life Gear Flashlights
In stock
Item Number
41-3969
MFG Item Number
41-3969
This item cannot be canceled or returned
41-3969 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
41-3969
USB Rechargeable 100 Lumen Hanging

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-3969
Item Number 41-3969
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Lantern
Light Settings 3
Max Light Output 100 Lumens
Power Source Rechargeable
Charge Time 2.5 Hrs
Voltage 3.7 V
Light Output (Low) 15 Lumens
Light Output (High) 100 Lumens
Runtime (Low) 14 Hrs
Run Time (High) 4 Hrs
Body Color Assorted
Switch Style Push Button
Housing Material Plastic
Attachment Carry Handle
Water Resistance IPX7
Lamp Type LED
Comments USB Charging Cable doubles as Hanger
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved