LG02-10160-WHI
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LG02-10160-WHI

Life Gear Flashlights
In stock
Item Number
LG02-10160-WHI
MFG Item Number
LG02-10160-WHI
LG02-10160-WHI is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
LG02-10160-WHI
AR Tech Flashlight 100 Lumens

Series Information

Specifications

Specifications
Manufacturer Part Number LG02-10160-WHI
Item Number LG02-10160-WHI
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Handheld
Light Settings 5
Max Light Output 100 Lumens
Power Source (3) AA
Light Output (High) 100 Lumens
Run Time (High) 20 Hrs
Body Color Clear
Switch Style Push Button
Housing Material Plastic
Attachment Hanging Ring
Other Options Glow Light
Lamp Type LED
Comments 1-Hr Auto-Off Feature
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved