LG09-10475-SA6
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LG09-10475-SA6

Life Gear Flashlights
In stock
Item Number
LG09-10475-SA6
MFG Item Number
LG09-10475-SA6
LG09-10475-SA6 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
LG09-10475-SA6
MINI MAX ASSORTED COLORS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LG09-10475-SA6
Item Number LG09-10475-SA6
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Handheld
Light Settings 5
Max Light Output 60 Lumens
Power Source (3) AAA
Light Output (High) 60 Lumens
Run Time (High) 3 Hrs
Body Color Assorted
Switch Style Push Button
Housing Material Aluminum
Attachment Lanyard
Lamp Type LED
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved