LG11-60222-SA3
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LG11-60222-SA3

Life Gear Flashlights
In stock
Item Number
LG11-60222-SA3
MFG Item Number
LG11-60222-SA3
LG11-60222-SA3 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
LG11-60222-SA3
2pk Reusbale ECO Glowsticks R,G,B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LG11-60222-SA3
Item Number LG11-60222-SA3
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Signal Wand
Light Settings 1
Power Source (3) AG13
Run Time (High) 20 Hrs
Body Color Assorted
Switch Style Twist On/Off
Housing Material Plastic
Other Options Glow Light
Lamp Type LED
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved