LG114
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LG114

Life Gear Flashlights
In stock
Item Number
LG114
MFG Item Number
LG114
LG114 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
LG114
140 LUMEN RED GLOW SPOT LIGHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LG114
Item Number LG114
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Spotlight
Light Settings 5
Max Light Output 140 Lumens
Power Source (4) AA
Light Output (High) 140 Lumens
Run Time (High) 15 Hrs
Body Color Red
Switch Style Push Button
Housing Material Plastic
Other Options Glow Light, Storage Compartment
Lamp Type LED
Comments 1-Hr Auto-Off Feature
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved