The store will not work correctly when cookies are disabled.
LG38-60675-RED
In stock
Item Number
LG38-60675-RED
MFG Item Number
LG38-60675-RED
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CRANK RADIO FLASHLIGHT W/USB
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LG38-60675-RED |
Item Number |
LG38-60675-RED |
Manufacturer |
Life Gear |
Family Series |
Life Gear Flashlights |
Style |
Handheld |
Light Settings |
2 |
Max Light Output |
30 Lumens |
Power Source |
Rechargeable |
Light Output (Low) |
6 Lumens |
Light Output (High) |
30 Lumens |
Runtime (Low) |
10 Hrs |
Run Time (High) |
4 Hrs |
Body Color |
Black |
Switch Style |
Push Button |
Housing Material |
Plastic |
Other Options |
Crank Charger, Radio, Siren |
Lamp Type |
LED |
Comments |
1 Minute of Cranking creates 10 Minutes of Light/Radio |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved