PS01-60640-SA3
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS01-60640-SA3

Life Gear Flashlights
In stock
Item Number
PS01-60640-SA3
MFG Item Number
PS01-60640-SA3
PS01-60640-SA3 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
PS01-60640-SA3
Pet Safety Glowsticks

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS01-60640-SA3
Item Number PS01-60640-SA3
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Handheld
Light Settings 5
Power Source (1) LR44
Body Color Assorted
Switch Style Push Button
Housing Material Plastic
Attachment Lanyard
Other Options Glow Light, Safety Whistle
Lamp Type LED
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved