The store will not work correctly when cookies are disabled.
TG07-60666-RED
In stock
Item Number
TG07-60666-RED
MFG Item Number
TG07-60666-RED
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TG07-60666-RED |
Item Number |
TG07-60666-RED |
Manufacturer |
Life Gear |
Family Series |
Life Gear Flashlights |
Style |
Handheld |
Light Settings |
4 |
Max Light Output |
15 Lumens |
Power Source |
(3) AG13 |
Light Output (High) |
15 Lumens |
Run Time (High) |
15 Hrs |
Body Color |
Red |
Switch Style |
Push Button |
Housing Material |
Plastic |
Attachment |
Swiveling Clamp |
Other Options |
Glow Light |
Lamp Type |
LED |
Comments |
1-Hr Auto-Off Feature |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved