TG12-60531-RGB
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TG12-60531-RGB

Life Gear Flashlights
In stock
Item Number
TG12-60531-RGB
MFG Item Number
TG12-60531-RGB
TG12-60531-RGB is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
TG12-60531-RGB
2PK MINI GLOW FLASHLIGHT R,G,B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TG12-60531-RGB
Item Number TG12-60531-RGB
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Handheld
Light Settings 4
Max Light Output 15 Lumens
Power Source (3) LR44
Light Output (High) 15 Lumens
Run Time (High) 15 Hrs
Body Color Assorted
Switch Style Push Button
Housing Material Plastic
Attachment Hanging Ring
Other Options Glow Light
Lamp Type LED
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved