WM11-10446-RED
Life Gear Flashlights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WM11-10446-RED

Life Gear Flashlights
In stock
Item Number
WM11-10446-RED
MFG Item Number
WM11-10446-RED
WM11-10446-RED is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, Series
Item #
WM11-10446-RED
3 PK Auto Emergency Glow Flares

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WM11-10446-RED
Item Number WM11-10446-RED
Manufacturer Life Gear
Family Series Life Gear Flashlights
Style Signal Wand
Light Settings 2
Power Source (3) AG13
Runtime (Low) 150 Hrs
Run Time (High) 20 Hrs
Body Color Red
Switch Style Twist On/Off
Housing Material Plastic
Attachment Magnetic Side
Other Options Glow Light
Lamp Type LED
Comments 1-Hr Auto-Off Feature
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved