0FHA0001ZXJ
Littelfuse Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0FHA0001ZXJ

Littelfuse Fuseblocks & Holders
In stock
Item Number
0FHA0001ZXJ
MFG Item Number
0FHA0001ZXJ
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
0FHA0001ZXJ
HOLDER - ATO INLINE BLACK 16AWG 20A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0FHA0001ZXJ
Item Number 0FHA0001ZXJ
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Voltage 32 V
Poles 1
Connection Type Wire Leads
Mounting Type Free Hanging
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved