21606.3P
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21606.3P

Littelfuse Fuses
In stock
Item Number
21606.3P
MFG Item Number
21606.3P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
21606.3P
FAST-ACTING 5X20 CERAMIC BODY 6.3A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21606.3P
Item Number 21606.3P
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Material Ceramic
Current Rating 6.3 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 1,500 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 5.2 mm
Body Length (mm) 20 mm
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved