251001L
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

251001L

Littelfuse Fuses
In stock
Item Number
251001L
MFG Item Number
251001L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
251001L
VERY FAST-ACTING PICO II LEADS 1A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 251001L
Item Number 251001L
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Case Color Code Gray
Current Rating 1 A
Voltage (AC) 125 VAC
Voltage (DC) 125 VDC
Characteristic Very Fast Acting
Package Type Axial Leaded
Interrupt Rating 300 A @ 125 VDC, 50 A @ 125 VAC
Trip Indicator No
Alarm Contact No
Approvals CCC, CSA
RoHS No
Net Weight 0.0005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved