273003
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

273003

Littelfuse Fuses
In stock
Item Number
273003
MFG Item Number
273003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
273003
273S VERY FAST ACTING MICRO FUSE 3A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 273003
Item Number 273003
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Case Color Code Black
Current Rating 3 A
Voltage (AC) 125 VAC
Voltage (DC) 125 VDC
Characteristic Very Fast Acting
Package Type Radial Leaded
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact No
Approvals CSA
RoHS No
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved