312005P
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

312005P

Littelfuse Fuses
In stock
Item Number
312005P
MFG Item Number
312005P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
312005P
FAST-ACTING TYPE GLASS FUSE 5A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 312005P
Item Number 312005P
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Material Glass
Current Rating 5 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 6.35 mm
Body Length (mm) 31.75 mm
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved